Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94HAF-OP-RT
Zoro #
G3458519
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Height
48 in
Details
Board Material
Rubber-Tak
Board Color
Black
Frame Color
Silver
Frame Material
Anodized Aluminum
Item
Outdoor Freestanding Bulletin Board
Board Style
Letter Board
Door Material
Acrylic
Door Type
Hinged
Includes
(2) Keys, Mounting brackets
Number of Doors
2
Enclosed Bulletin Board Item
Outdoor Enclosed Bulletin Board
Board Frame Material
Aluminum
Enclosed Bulletin Board Sub-Category
Outdoor Enclosed Bulletin Board
Description
Outdoor Freestanding Bulletin Board, Letter Board, Board Material Rubber-Tak, Width 60 in, Height 48 in, Board Frame Material Aluminum, Frame Color Silver, Board Color Black, Number of Doors 2, Door Type Hinged, Includes (2) Keys, Mounting brackets, Door Material Acrylic, Outdoor Enclosed Bulletin Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.