Bulletin Board, Cork, 1/4 in, 48 inx96 in
Mfr # 308JH
Zoro # G6207092
product price: $239.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Height
48 in
Board Material
Cork
Board Color
Natural
Mounting/Mobility Type
Self-Sticking
Includes
Adhesive Backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
308JH
Zoro #
G6207092
UPC #
-
Country of Origin
United States
Dimensions
Width
96 in
Height
48 in
Overall Width
96 in
Overall Height
48 in
Details
Board Material
Cork
Board Color
Natural
Mounting/Mobility Type
Self-Sticking
Includes
Adhesive Backing
Item
Bulletin Board
Board Style
Push-Pin
Board Frame Material
No Frame
Number of Pieces
1
Includes Frame
Frame Not Included
Interior/Exterior Use
Interior
Description
Bulletin Board, Board Material Cork, Board Color Natural, Board Frame Material No Frame, Width 96 in, Height 48 in, Frame Color Not Applicable, Includes Adhesive Backing, Board Style Push-Pin, Mounting/Mobility Type Self-Sticking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.