Zoro Homepage

Combination Board, Cork, 40 in, 30 in, Aluminum Frame, White

  • Mfr # 669RU-DC

  • Zoro # G5568991


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic, Reversible
Dry Erase Width
30 in
Board Color
White
Dry Erase Surface Type
Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
669RU-DC
Zoro #
G5568991
UPC #
703673611312
Country of Origin
Multiple

Dimensions

Dry Erase Height
40 in
Dry Erase Width
30 in
Adjustable Height Range
Not Adjustable
Overall Height
78 1/4 in
Overall Width
37 1/2 in
Width
30 in
Dry Erase Board Height
40 in
Dry Erase Board Width
30 in

Description

Combination Bulletin Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Dry Erase Surface Type Cork, Dry Erase Height 40 in, Dry Erase Width 30 in, Dry Erase Surface Finish Gloss, Includes Accessory Tray, Board Frame Material Aluminum, Board Color White, Frame Color Platinum, Combination Board, Width 30 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.