Combination Board, Cork, 48 in, 96 in, Aluminum Frame, White
Mfr # 669RH-DC
Zoro # G5569019
product price: $1,080.99
/eaKey Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic, Reversible
Dry Erase Width
96 in
Board Color
White
Dry Erase Surface Type
Cork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
669RH-DC
Zoro #
G5569019
UPC #
703673624930
Country of Origin
Multiple
Dimensions
Dry Erase Height
48 in
Dry Erase Width
96 in
Adjustable Height Range
Not Adjustable
Overall Height
79 1/2 in
Overall Width
103 3/4 in
Width
96 in
Dry Erase Board Height
48 in
Dry Erase Board Width
96 in
Description
Combination Bulletin Board, Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Dry Erase Surface Type Cork, Dry Erase Height 48 in, Dry Erase Width 96 in, Dry Erase Surface Finish Gloss, Includes Accessory Tray, Board Frame Material Aluminum, Board Color White, Frame Color Platinum, Combination Board, Width 96 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.