Zoro Homepage

Desktop Privacy Panels, 48 In

  • Mfr # 90133

  • Zoro # G8190332


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Color
White
Number of Panels
1
Overall Height
17 in
Overall Depth
1 in
Includes
Mounting Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90133
Zoro #
G8190332
UPC #
717641901336
Country of Origin
United States

Dimensions

Overall Height
17 in
Overall Width
48 in
Overall Depth
1 in
Height (In.)
17 in
Max. Panel Thickness (In.)
1 in
Depth (In.)
1 in
Work Surface Depth (In.)
1 in
Work Surface Length (In.)
17 in
Work Surface Width (In.)
48 in
Width (In.)
48 in
Work Surface Height (In.)
17 in
Minimum Mount Thickness
3/4 in
Maximum Mount Thickness
1 3/16 in

Details

Color
White
Number of Panels
1
Item
Divider Panel
Includes
Mounting Brackets
Lock Type
No Lock
Mounting Brackets
Steel for top thickness of 0.75" to 1.5"
Panel Material
Porcelain Steel
Mounting Base
3/4 in to 1 1/2 in
Construction
Steel and aluminum frame
Product Type
Divider Panel
Mounting Hardware Required
Bracket
Panel Color
White
Includes Mounting Hardware
Yes
Frame Color
White
Mountable
Yes

Description

Divider Panel, Overall Height 17 in, Overall Width 48 in, Overall Depth 1 in, Panel Color White, Frame Color White, Panel Material Porcelain Steel, Product Type Divider Panel, Maximum Mount Thickness 1 3/16 in, Minimum Mount Thickness 3/4 in, Mountable Yes, Mounting Hardware Required Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.