Dry Erase Board, Porcelain, 18 in, 24 in, Aluminum Frame, White, Gloss
Mfr # 2028A
Zoro # G5571198
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Wall Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2028A
Zoro #
G5571198
UPC #
703673836562
Country of Origin
United States
Dimensions
Dry Erase Height
18 in
Dry Erase Width
24 in
Adjustable Height Range
Not Adjustable
Height
18"
Overall Height
18 in
Overall Width
24 in
Depth
1 in
Width
24"
Adjustable Height
Not Adjustable
Board Height - Side 1
18 in
Board Width - Side 1
24 in
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 18 in, Dry Erase Width 24 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.