Shop BEST-RITE
Additional $170.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dry Erase Board, Porcelain, 48 in, 144 in, Aluminum Frame, White, Gloss
- Mfr # 2028M
- Zoro # G5571119
product price:Â
$
636.99
/ea
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Board Color
White
Dry Erase Surface Type
Porcelain
Mounting/Mobility Type
Wall Mounted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2028M
- Zoro #
- G5571119
- UPC #
- 703673842228
- Country of Origin
- United States
- Dry Erase Product Grouping
- Dry Erase Board
- Board Properties
- Magnetic
- Item
- Dry Erase Board
- Board Color
- White
- Dry Erase Surface Type
- Porcelain
- Mounting/Mobility Type
- Wall Mounted
- Dry Erase Surface Finish
- Gloss
- Board Frame Material
- Aluminum
- Frame Color
- Black
- Frame Material
- Aluminum
- Surface Finish
- Gloss
- Corner Shape
- Square
- Features
- Mobility, Locking Casters, Accessory Tray, Double-sided
- Board Material
- Porcelain Steel
- Assembly
- Assembly Required
- For Use
- Classroom
- Board Material - Side 1
- Porcelain
- Product Type
- Dry Erase Board
- Reversible
- Not Reversible
- Includes Mounting Hardware
- Mounting Hardware Included
- Board Color - Side 1
- White
- Interior/Exterior Use
- Interior
- Includes Frame
- Frame Included
- Resistance Properties
- Ghost-Resistant
Dimensions
- Dry Erase Height
- 48 in
- Dry Erase Width
- 144 in
- Adjustable Height Range
- Not Adjustable
- Height
- 48"
- Overall Height
- 48 in
- Overall Width
- 144 in
- Depth
- 1 in
- Width
- 144"
- Adjustable Height
- Not Adjustable
- Board Width - Side 1
- 144 in
- Board Height - Side 1
- 48 in
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 144 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.