Zoro Homepage

Map Rail, Cork, 48 In Wide, PK7

  • Mfr # 522D

  • Zoro # G7498276


product price: $107.99
/pk 6, $18.00/ea
Free Shipping & Returns

Key Features

Height
1 in
Width
48 in
Frame Color
Silver
Frame Material
Aluminum
Board Material
Cork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522D
Zoro #
G7498276
UPC #
703673501002
Country of Origin
United States

Dimensions

Height
1 in
Width
48 in
Overall Width
48 in
Overall Height
1 in

Details

Item
Map Rail
Frame Color
Silver
Frame Material
Aluminum
Board Material
Cork
Board Color
Natural
Product Type
Map Rail
Includes Frame
Frame Included

Description

Map Rail, Board Material Cork, Frame Material Aluminum, Width 48 in, Height 1 in, Board Color Natural, Frame Color Silver, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.