Map Rail, Cork, 72 In Wide, PK7
Mfr # 522G
Zoro # G8522577
product price: $113.99
/pk 6, $19.00/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
72 in
Board Material
Cork
Frame Color
Silver
Frame Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
522G
Zoro #
G8522577
UPC #
703673502009
Country of Origin
United States
Dimensions
Height
1 in
Width
72 in
Overall Width
72 in
Overall Height
1 in
Details
Item
Map Rail
Board Material
Cork
Frame Color
Silver
Frame Material
Aluminum
Board Color
Natural
Product Type
Map Rail
Includes Frame
Frame Included
Description
Map Rail, Board Material Cork, Frame Material Aluminum, Width 72 in, Height 1 in, Board Color Natural, Frame Color Silver, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.