Replacement Panel, Porcelain, 48 in, 96 in, Aluminum Frame, White, Gloss
Mfr # 2R2AH
Zoro # G7459383
product price: $308.99
/eaKey Features
Dry Erase Product Grouping
Dry Erase Replacement Panel
Board Properties
Magnetic
Dry Erase Height
48 in
Board Color
White
Dry Erase Surface Type
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2R2AH
Zoro #
G7459383
UPC #
-
Country of Origin
United States
Dimensions
Dry Erase Height
48 in
Dry Erase Width
96 in
Adjustable Height Range
Not Adjustable
Height
48"
Overall Height
48 in
Overall Width
96 in
Width
96"
Board Width - Side 1
96 in
Board Height - Side 1
48 in
Adjustable Height
Not Adjustable
Description
Dry Erase Replacement Panel, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 96 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Steel, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Not Applicable, Standards SCS Indoor Advantage Gold Certified
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.