Room Divider, Cork/Plastic, 72"x96"
Mfr # 661AH-HC
Zoro # G5569098
product price: $959.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Overall Height
73 in
Overall Width
100 in
Dry Erase Surface Type
Cork
Mounting/Mobility Type
Mobile/Casters
Dry Erase Surface Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
661AH-HC
Zoro #
G5569098
UPC #
703673748506
Country of Origin
Multiple
Dimensions
Overall Height
73 in
Overall Width
100 in
Dry Erase Height
72 in
Dry Erase Width
96 in
Adjustable Height Range
Not Adjustable
Dry Erase Board Height
58 in
Dry Erase Board Width
94 1/2 in
Description
Combination Bulletin Board Room Divider, Board Properties Non-Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Dry Erase Surface Type Cork, Dry Erase Height 72 in, Dry Erase Width 96 in, Dry Erase Surface Finish Gloss, Board Frame Material Steel, Frame Color Silver, Combination Board
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.