Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RoomDivider, Revrsble, Porcelain, 72"x96"

  • Mfr # 661AH-DD

  • Zoro # G2182041


product price: $1,099.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Color
Platinum/White
Overall Height
73 in
Overall Width
100 in
Adjustable Height Range
Not Adjustable
Dry Erase Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
661AH-DD
Zoro #
G2182041
UPC #
703673747653
Country of Origin
Multiple

Dimensions

Overall Height
73 in
Overall Width
100 in
Adjustable Height Range
Not Adjustable
Dry Erase Width
96 in
Dry Erase Height
72 in
Board Width - Side 1
94 1/2 in
Board Height - Side 1
58 in
Board Width - Side 2
96 in
Board Height - Side 2
72 in
Adjustable Height
Not Adjustable

Details

Color
Platinum/White
Item
Dry Erase Room Divider
Dry Erase Surface Type
Porcelain
Features
Porcelain Steel double sided
Board Properties
Magnetic, Reversible
Mounting/Mobility Type
Mobile/Casters
Dry Erase Product Grouping
Dry Erase Room Divider
Board Frame Material
Steel
Board Color
White
Dry Erase Surface Finish
Gloss
Frame Material
Aluminum
Standards
SCS Indoor Advantage Gold Certified
Surface Finish
Gloss
Magnetic - Side 2
Magnetic
Interior/Exterior Use
Interior
Board Material - Side 1
Porcelain
Product Type
Dry Erase Room Divider
Frame Color
Silver
Includes Mounting Hardware
Mounting Hardware Included
Includes Frame
Frame Included
Corner Shape
Square
Reversible
Reversible
Board Color - Side 2
White
Magnetic - Side 1
Magnetic
Board Color - Side 1
White
Board Material - Side 2
Porcelain

Description

Board Properties Magnetic, Reversible, Mounting/Mobility Type Mobile/Casters, Board Color White, Dry Erase Height 72 in, Dry Erase Width 96 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Steel, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Not Applicable, Standards SCS Indoor Advantage Gold Certified

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.