Zoro Homepage
This item is Discontinued.
Best-Rite Tack Strip, Rubber, 96 In Wide, PK7 309S8

Tack Strip, Rubber, 96 In Wide, PK7 (Discontinued)

  • Mfr # 309S8
  • Zoro # G8030504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309S8
Zoro #
G8030504
UPC #
703673564090
Country of Origin
United States

Dimensions

Width
96 in
Height
1 1/2 in

Details

Board Material
Recycled Rubber
Item
Tack Strip

Description

Tack Strip, Board Material Recycled Rubber, Width 96 in, Height 1 1/2 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.