Zoro Homepage

ROFU ROFU Maglocks

  • Mfr # 7KC37D16DS3605

  • Zoro # G510048100


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
For Use With
7KC Series Grade 2 Cylindrical Lever Locks
Material
Brass
Color
Bright Brass
Includes
Cylindrical Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7KC37D16DS3605
Zoro #
G510048100
UPC #
197163285969
Country of Origin
Mexico

Dimensions

Body Size Thickness
1-3/8"

Details

Finish
Bright Brass
For Use With
7KC Series Grade 2 Cylindrical Lever Locks
Material
Brass
Color
Bright Brass
Includes
Cylindrical Lock
Application
Cylindrical Lock

Description

Grade 2 Storeroom Cylindrical Lock, 16 Lever, SFIC Less Core, Bright Brass Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.