
Rubber Roof Cleaner and Protectant - 128 oz.
Mfr # 55128
Zoro # G116560693
product price: $57.69
/eaKey Features
Depth (In.)
4 in
Length
7 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55128
Zoro #
G116560693
UPC #
767334551287
Country of Origin
United States
Dimensions
Depth (In.)
4 in
Length
7 in
Details
Color
White
Material
Plastic
Description
Cleans and Protects in one application. No two step system needed. Extends the life of your rubber roof matting by cleaning and conditioning in one easy application. Professional strength, non-petroleum formula safely and easily cleans streaks, oxidation and road film as it moisturizes, conditions and preserves your rubber roof. We recommend that you clean, condition and protect your rubber roof at least twice a year. This will help prevent mold, mildew and fungus growth as well as give your roof that continuous new look and provide added years to your roofs life. Do not use a silicone protect on your roof as it will actually attract mildew and fungus growth. 128 oz. bottle.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.