Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Roof Cleaner and Protectant - 48 oz.

  • Mfr # 55048

  • Zoro # G816560726


product price: $29.49
/ea

Key Features

Material
Plastic
Color
White
Length
8.75 in
Depth (In.)
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55048
Zoro #
G816560726
UPC #
767334550488
Country of Origin
United States

Dimensions

Length
8.75 in
Depth (In.)
4.75 in

Details

Material
Plastic
Color
White

Description

Cleans and Protects in one application. No two step system needed. Extends the life of your rubber roof matting by cleaning and conditioning in one easy application. Professional strength, non-petroleum formula safely and easily cleans streaks, oxidation and road film as it moisturizes, conditions and preserves your rubber roof. We recommend that you clean, condition and protect your rubber roof at least twice a year. This will help prevent mold, mildew and fungus growth as well as give your roof that continuous new look and provide added years to your roofs life. Do not use a silicone protect on your roof as it will actually attract mildew and fungus growth. 48 oz. bottle.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.