Zoro Homepage

RV Care Kit

  • Mfr # 99001

  • Zoro # G016560663


product price: $63.59
/ea

Key Features

Depth (In.)
14 in
Color
Orange
Length
11 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99001
Zoro #
G016560663
UPC #
767334990017
Country of Origin
United States

Dimensions

Depth (In.)
14 in
Length
11 in

Details

Color
Orange
Material
Plastic

Description

Complete RV Maintenance in one box! Each kit contains one 1 32 oz. bottle of each of our five most popular products, plus a bonus Microfiber Wash Mitt and our exclusive RV Care and Maintenance Guide written by Mark J. Polk - owner of RV Education 101! Includes one each: Wash & Wax, Bug Off, Black Streak Remover, Carpet Upholstery Cleaner, Awning Cleaner. Perfect for yourself or as a gift for the new RV owner in your life!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.