Zoro Homepage

1250 ml Foam Hand Soap Cartridge

  • Mfr # SO10029

  • Zoro # G5386586


product price: $104.99
/pk 6, $17.50/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,250 mL
Fragrance
Fragrance-Free
Hygiene Properties
Sanitizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO10029
Zoro #
G5386586
UPC #
359900709019
Country of Origin
United States

Dimensions

Container Size
1,250 mL
Size
1250 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fragrance-Free
Hygiene Properties
Sanitizing
Hygiene Series
Alpet E2
Requires Dispenser
Yes
Formula
1.5% PCMX
Uses Dispenser
Mfr. No. AD10048, AD10048B, MD10030, MD10030B
Hygiene Form
Foam
Color
Clear
Standards
NSF
Packaging Type
Cartridge
Green Certification or Other Recognition
NSF Certified E2 Classification; Kosher and Pareve Certified
Refill Type
Cartridge
Series
Alpet E2
Product Type
Hand Soap
Manufacturer Dispenser Part Number
AD10048, AD10048B, MD10030, MD10030B

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series Alpet E2, Container Size 1,250 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Sanitizing, Formula 1.5 Percent PCMX, Manufacturer Dispenser Part Number AD10048, AD10048B, MD10030, MD10030B, Requires Dispenser Yes, Standards Not Applicable, Individually Wrapped Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.