Zoro Homepage

1250 ml Foam Hand Soap Cartridge

  • Mfr # SO10030

  • Zoro # G4944523


product price: $96.29
/pk 6, $16.05/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Hygiene Properties
Antimicrobial
Hygiene Series
SoftenSure
Requires Dispenser
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO10030
Zoro #
G4944523
UPC #
-
Country of Origin
United States

Dimensions

Size
1250 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Hygiene Properties
Antimicrobial
Hygiene Series
SoftenSure
Requires Dispenser
Yes
Application
Food Service; Office Wellness; Industrial Hygiene; Healthcare; Education; Municipalities
Formula
1% PCMX
Hygiene Form
Foam
Packaging Type
Cartridge
Uses Dispenser
Mfr. No. AD10048, AD10048B, MD10030, MD10030B
Color
Green

Description

Antimicrobial Foam Soap,1.25L,Package Quantity 6, Individually Wrapped Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.