Zoro Homepage

1250 ml Liquid Hand Cleaner Cartridge

  • Mfr # HC10001

  • Zoro # G4944182


product price: $181.99
/pk 6, $30.33/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Cartridge
Fragrance
Fragrance-Free
Hygiene Properties
Grit & Solvent Free
Hygiene Series
Alpet E4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC10001
Zoro #
G4944182
UPC #
-
Country of Origin
United States

Dimensions

Size
1250 ml

Details

Item
Hand Cleaner
Form
Liquid
Container Type
Cartridge
Fragrance
Fragrance-Free
Hygiene Properties
Grit & Solvent Free
Hygiene Series
Alpet E4
Requires Dispenser
Yes
Packaging Type
Cartridge
Hygiene Form
Liquid
Formula
Alpet E4
Application
Non-Food Applications
Color
Blue
Uses Dispenser
Mfr. No. AD10048, AD10048B, MD10030, MD10030B

Description

Industrial Hand Cleaner,1.25L,Package Quantity 6, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.