250 gal. Foam Hand Soap Drum
Mfr # SO10028
Zoro # G2245927
product price: $4,142.99
/eaKey Features
Form
Foam
Container Type
Drum
Container Size
250 gal
Fragrance
Fragrance-Free
Hygiene Properties
Sanitizing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SO10028
Zoro #
G2245927
UPC #
359900208031
Country of Origin
United States
Dimensions
Container Size
250 gal
Size
250 gal.
Details
Item
Hand Soap
Form
Foam
Container Type
Drum
Fragrance
Fragrance-Free
Hygiene Properties
Sanitizing
Hygiene Series
Alpet E2
Requires Dispenser
Yes
Green Certification or Other Recognition
NSF Certified E2 Classification; Kosher and Pareve Certified
Formula
1.5% PCMX
Packaging Type
Drum
Hygiene Form
Foam
Uses Dispenser
Bulk Refill for Mfr. No. MD10003, MD10110
Standards
NSF
Color
Clear
Features
1.5% PCMX Formula, Kosher Certified and Pareve, Over 3,150 Applications per Gallon
Series
Alpet E2
Refill Type
Bulk
Manufacturer Dispenser Part Number
MD10003, MD10110
Includes Grit
No
NSF Rating
E2
Removes
Germs
Product Type
Hand Soap
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series Alpet E2, Container Size 250 gal, Container Type Drum, Fragrance Fragrance Free, Hygiene Properties Sanitizing, Formula 1.5 Percent PCMX, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number MD10003, MD10110, Requires Dispenser Yes, Includes Not Applicable, Standards Not Applicable, NSF Rating E2, Removes Germs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.