250 gal. Foam Hand Soap Tote
Mfr # SO10039
Zoro # G2245909
product price: $3,813.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Form
Foam
Container Type
Drum
Container Size
250 gal
Fragrance
Fragrance-Free
Hygiene Properties
Sanitizing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SO10039
Zoro #
G2245909
UPC #
359900214094
Country of Origin
United States
Dimensions
Container Size
250 gal
Size
250 gal.
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series Alpet Q E2, Container Size 250 gal, Container Type Drum, Fragrance Fragrance Free, Hygiene Properties Sanitizing, Formula 0.12 Percent Benzalkonium Chloride, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number MD10003, MD10110, Requires Dispenser Yes, Includes Not Applicable, Standards Not Applicable, Application Hand Cleansing, NSF Rating E2, Removes Germs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.