Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

250 ml Foam Hand Soap Bottle

  • Mfr # SO10042

  • Zoro # G4944252


product price: $150.99
/pk 12, $12.58/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Pump Bottle
Fragrance
Fragrance-Free
Hygiene Properties
Sanitizing
Hygiene Series
Alpet Q E2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO10042
Zoro #
G4944252
UPC #
-
Country of Origin
United States

Dimensions

Size
250 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Fragrance-Free
Hygiene Properties
Sanitizing
Hygiene Series
Alpet Q E2
Requires Dispenser
No
Hygiene Form
Foam
Application
Food Processing Environments
Formula
0.12% Benzalkonium Chloride, pH Balanced
Green Certification or Other Recognition
NSF Certified E2 Classification; Kosher, Pareve and Halal Certified
Packaging Type
Bottle
Color
Clear

Description

Sanitizing Foam Soap,250mL,Package Quantity 12, Package Quantity 12

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.