Zoro Homepage

55 gal. Foam Hand Soap Drum

  • Mfr # SO10027

  • Zoro # G2245936


product price: $936.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Form
Foam
Container Type
Drum
Container Size
55 gal
Fragrance
Fragrance-Free
Hygiene Properties
Sanitizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO10027
Zoro #
G2245936
UPC #
359900208024
Country of Origin
United States

Dimensions

Container Size
55 gal
Size
55 gal.

Details

Item
Hand Soap
Form
Foam
Container Type
Drum
Fragrance
Fragrance-Free
Hygiene Properties
Sanitizing
Hygiene Series
Alpet E2
Requires Dispenser
Yes
Packaging Type
Drum
Color
Clear
Formula
1.5% PCMX
Standards
NSF
Uses Dispenser
Bulk Refill for Mfr. No. MD10003, MD10110
Hygiene Form
Foam
Green Certification or Other Recognition
NSF Certified E2 Classification; Kosher and Pareve Certified
Refill Type
Bulk
Features
1.5% PCMX Formula, Kosher Certified and Pareve, Over 3,150 Applications per Gallon
Series
Alpet E2
Includes Grit
No
Manufacturer Dispenser Part Number
MD10003, MD10110
Product Type
Hand Soap
NSF Rating
E2
Removes
Germs

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series Alpet E2, Container Size 55 gal, Container Type Drum, Fragrance Fragrance Free, Hygiene Properties Sanitizing, Formula 1.5 Percent PCMX, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number MD10003, MD10110, Requires Dispenser Yes, Includes Not Applicable, Standards Not Applicable, NSF Rating E2, Removes Germs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.