Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

55 gal. Foam Hand Soap Drum

  • Mfr # SO10038

  • Zoro # G2245918


product price: $911.99
/ea
Additional $535.00 delivery surcharge applies per item.
See details

Key Features

Form
Foam
Container Type
Drum
Container Size
55 gal
Fragrance
Fragrance-Free
Hygiene Properties
Sanitizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO10038
Zoro #
G2245918
UPC #
359900214018
Country of Origin
United States

Dimensions

Container Size
55 gal
Size
55 gal.

Details

Item
Hand Soap
Form
Foam
Container Type
Drum
Fragrance
Fragrance-Free
Hygiene Properties
Sanitizing
Hygiene Series
Alpet Q E2
Requires Dispenser
Yes
Uses Dispenser
Bulk Refill for Mfr. No. MD10003, MD10110
Packaging Type
Drum
Hygiene Form
Foam
Formula
0.12% Benzalkonium Chloride, pH Balanced
Green Certification or Other Recognition
NSF Certified E2 Classification; Kosher, Pareve and Halal Certified
Color
Clear
Standards
NSF
Application
Hand Cleansing
Features
Enhances the Skin's Protective Barrier while Cleansing at the Same Time, Kosher, Pareve and Halal Certified, Over 3,150 Applications per Gallon, pH Balanced and Formulated with Emollients to Keep Skin Healthy
Series
Alpet Q E2
Refill Type
Bulk
Removes
Germs
Manufacturer Dispenser Part Number
MD10003, MD10110
Includes Grit
No
Product Type
Hand Soap
NSF Rating
E2

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series Alpet Q E2, Container Size 55 gal, Container Type Drum, Fragrance Fragrance Free, Hygiene Properties Sanitizing, Formula 0.12 Percent Benzalkonium Chloride, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number MD10003, MD10110, Requires Dispenser Yes, Includes Not Applicable, Standards Not Applicable, Application Hand Cleansing, NSF Rating E2, Removes Germs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.