55 gal. Liquid Hand Soap Drum
Mfr # SO10002
Zoro # G2063673
product price: $1,185.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Form
Liquid
Container Type
Drum
Container Size
55 gal
Fragrance
Fragrance-Free
Hygiene Properties
Dye-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SO10002
Zoro #
G2063673
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 gal
Size
55 gal.
Details
Item
Hand Soap
Form
Liquid
Container Type
Drum
Fragrance
Fragrance-Free
Hygiene Properties
Dye-Free
Hygiene Series
Alpet E2
Requires Dispenser
No
Formula
0.12% Benzalkonium Chloride, pH Balanced, Moisturizers
Packaging Type
Drum
Green Certification or Other Recognition
NSF Certified E2 Classification; Kosher and Pareve Certified
Standards
NSF, E2 Rated
Hygiene Form
Liquid
Uses Dispenser
Mfr. No. AD10019
Color
Clear
Application
Hand Cleansing
Features
Enhances the Skin's Protective Barrier while Cleansing at the Same Time, Kosher and Pareve Certified, pH Balanced and Formulated with Emollients to Keep Skin Healthy, Rich, Thick Lather
Series
HACCP Q E2
Product Type
Hand Soap
Manufacturer Dispenser Part Number
AD10009/19S, ADS0002, MD10005, MD10102
Removes
Germs
NSF Rating
E2
Includes Grit
No
Description
Hand Soap, Color Clear, Form Liquid, Product Type Hand Soap, Series HACCP Q E2, Container Size 55 gal, Container Type Drum, Fragrance Fragrance Free, Hygiene Properties Sanitizing, Formula 0.12 Percent Benzalkonium Chloride, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number AD10009/19S, ADS0002, MD10005, MD10102, Requires Dispenser Yes, Includes Not Applicable, Standards Not Applicable, Application Hand Cleansing, NSF Rating E2, Removes Germs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.