Alkaline Cleaner, Jug, 1 gal, Mild Sweet, 4 PK

  • Mfr # BSI2501

  • Zoro # G4335129


product price:  $88.35
/pk 4, $22.09/ea
Free Shipping & Returns

Key Features

Container Size
1 gal
Container Type
Jug
Cleaner Form
Foam
Fragrance
Mild Sweet
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSI2501
Zoro #
G4335129
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Item
Alkaline Cleaner
Container Type
Jug
Cleaner Form
Foam
Fragrance
Mild Sweet
Primary Chemical
None
Recommended Dilution
1/2 gallon per 50 gallons
Standards
Osha
Color
Clear Blue
Surfaces for Use On
Aluminum Surfaces
Ready to Use/Concentrated
Concentrated
Effective Temp.
Room Temperature
VOC Content
0%
Includes Chemical
None
RTU Yield per Container
0.5 gal.
Flash Point
None
Cleaner Chemical Product Grouping
High-Foaming Cleaner
Application
Cutting Boards, Equipment, Floors, Kitchen Knifes, Walls
Contains
Ethyl Alcohol, Ethylene Glycol Monobutyl Ether, Ethylenediaminetetraacetic Acid Terasodium Salt, Sodium Hydroxide, Sodium Metasilicate Pentahydrate, Trade Secret 1-3
Net Weight
9.52 lb.
Series
BSI Industrial Cleaner
pH Value
Alkaline
Properties
Nonflammable
Butyl Free
No
pH Level
13
NSF Rating
Not Rated
Rinse Required
Yes
Nonflammable
Yes

Description

Alkaline Cleaner and Degreaser, High-Foaming Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Unscented, Ready to Use/Concentrated Concentrated, Recommended Dilution 1/2 gallon per 50 gallons, Primary Chemical None, Foam, Standards Letter of Guarantee, OSHA, Color White, Butyl Free No, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, pH Level 13, pH Value Alkaline, Product Series BSI Industrial Cleaner, Rinse Required Yes, Nonflammable Yes

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.