Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All-Purpose Alkaline Cleaner

  • Mfr # BSI2503

  • Zoro # G903520381


product price: $658.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Nonflammable
Yes
Properties
Nonflammable
Biodegradable
No
Standards
CERCLA, EPA Registered, Letter of Guarantee, SARA
Fragrance
Mild Sweet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSI2503
Zoro #
G903520381
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
BSI-250 High Foaming All-Purpose Alkaline Cleaner 55 gallon drum
Nonflammable
Yes
Properties
Nonflammable
Biodegradable
No
Standards
CERCLA, EPA Registered, Letter of Guarantee, SARA
Fragrance
Mild Sweet
Container Type
Drum
Cleaner Form
Liquid
pH Level
13
NSF Rating
Not Rated
Cleaner Chemical Product Grouping
All-Purpose Alkaline Cleaner
Butyl Free
No
Primary Chemical
Alkaline
Product Series
BSI-250
Features
High Foaming All-Purpose Cleaner and Degreaser
Rinse Required
Yes
Surfaces for Use On
Steel
Recommended Dilution
1/2 per 50 gal Hot Water
VOC Content
6%
Net Weight
503.9 lb
Color
Blue

Description

BSI-250 High Foaming All-Purpose Alkaline Cleaner 55 gallon drum, All-Purpose Alkaline Cleaner, Surfaces for Use On Steel, Drum, 55 gal, Fragrance Mild Sweet, Ready to Use/Concentrated Concentrated, Recommended Dilution 1/2 per 50 gal Hot Water, Primary Chemical Alkaline, Liquid, Standards CERCLA, EPA Registered, Letter of Guarantee, SARA, Biodegradable No, Color Blue, Butyl Free No, VOC Content 6 Percent, NSF Rating Not Rated, pH Level 13, Product Series BSI-250, Rinse Required Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.