All-Purpose Foam Neutral Cleaner, 275 gal. Tote Bin, Mild Sweet
Mfr # BSI2254
Zoro # G4944401
product price:Â $3,885.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Container Type
Tote
Cleaner Form
Liquid
Fragrance
Mild Sweet
Recommended Dilution
1 to 4 Ounces per Gallon of Hot Water
Standards
Osha
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BSI2254
Zoro #
G4944401
UPC #
-
Country of Origin
United States
Dimensions
Size
275 gal.
Container Size
275 gal
Details
Item
All-Purpose Foam Neutral Cleaner,275 gal.
Container Type
Tote
Cleaner Form
Liquid
Fragrance
Mild Sweet
Recommended Dilution
1 to 4 Ounces per Gallon of Hot Water
Standards
Osha
Color
Clear Blue
Surfaces for Use On
Equipment, Utensils, Walls, Floors
Ready to Use/Concentrated
Concentrated
Application
All Departments Of Meat, Poultry, and General Food Processing Plants
Removes
Light Soils
Description
Cleaner and Degreaser, Cleaner and Degreaser, Surfaces for Use On Equipment, Hard Nonporous Surfaces, Dispensing Tote, 275 gal, Fragrance Mild Sweet, Ready to Use/Concentrated Concentrated, Recommended Dilution 1 to 4 ounces per gallon, Primary Chemical None, Foam, Standards Kosher, Letter of Guarantee, OSHA, Biodegradable No, Color Blue, Clear, Butyl Free Yes, VOC Content 0 Percent, Flash Point Not Flammable, NSF Rating A1, A4, pH Level 7, pH Value Neutral, Product Series BSI Industrial Cleaner
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.