Bilingual Hand Sanitizing Poster
Mfr # LT10008
Zoro # G4994771
product price: $9.19
/eaKey Features
Material
Paper, Plastic
Height
14 in
Size
14 in H x 8 1/2 in L x 1/4 in W
Color
Multicolored
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT10008
Zoro #
G4994771
UPC #
359900780018
Country of Origin
United States
Dimensions
Height
14 in
Size
14 in H x 8 1/2 in L x 1/4 in W
Overall Width
1/4 in
Overall Height
14 in
Details
Item
Bilingual Hand Sanitizing Poster
Material
Paper, Plastic
Color
Multicolored
Industry Type
Healthcare
Ligature Resistant
No
Product Type
Hand Sanitizer Sign
Compatible Manufacturer Part Number
MD10006, MD10012, MD10105
Compatible with Manufacturer Model Number
MD10006, MD10012, MD10105
Compatible Manufacturer Model Number
MD10006, MD10012, MD10105
For Use With Mfr. Model Number
MD10006, MD10012, MD10105
Compatible with Manufacturer Model No.
MD10006, MD10012, MD10105
Compatible with Mfr. Model No.
MD10006, MD10012, MD10105
For Use with Mfr Model Number
MD10006, MD10012, MD10105
Compatible Pump Manufacturer Part Number
MD10006, MD10012, MD10105
Compatible Mfr. Model Number
MD10006, MD10012, MD10105
Description
Bilingual Hand Sanitizing Poster, Color Multicolored, Product Type Hand Sanitizer Sign, Material Paper, Plastic, Compatible with Manufacturer Model Number MD10006, MD10012, MD10105, Ligature Resistant No, Standards Not Applicable, Overall Height 14 in, Overall Width 1/4 in, Compatible with Grainger Part Number 36P166, 36P167, 36P170
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.