Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chlorinated Cleaner, All-Purpose Cleaner, 5 gal, Unscented

  • Mfr # BSI2002

  • Zoro # G8650815


product price: $90.15
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Container Size
5 gal
Container Type
All-Purpose Cleaner
Cleaner Form
Foam
Fragrance
Unscented
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSI2002
Zoro #
G8650815
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal.

Details

Item
Chlorinated Cleaner
Container Type
All-Purpose Cleaner
Cleaner Form
Foam
Fragrance
Unscented
Primary Chemical
None
Recommended Dilution
3 to 6 ounces per gallon
Standards
Letter of Guarantee, OSHA
Color
White
Surfaces for Use On
Hard Nonporous Surfaces
Flash Point
None
Cleaner Chemical Product Grouping
Chlorinated Cleaner
Application
Equipment, Floors, Utensils, Walls
Series
BSI Industrial Cleaner
Contains
Potassium Hydroxide, Sodium Hydroxide, Sodium Hypochlorite, Trade Secret 1-3, Water
Effective Temp.
Room Temperature
Net Weight
48.6 lb.
VOC Content
0%
Rinse Required
Yes
Nonflammable
Yes
Properties
Butyl Free, Nonflammable
Butyl Free
Yes
pH Value
Alkaline
pH Level
13
NSF Rating
Not Rated

Description

Chlorinated Cleaner, Chlorinated Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bucket, 5 gal, Fragrance Unscented, Ready to Use/Concentrated Concentrated, Recommended Dilution 3 to 6 ounces per gallon, Primary Chemical None, Foam, Standards Letter of Guarantee, OSHA, Color White, Butyl Free Yes, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, pH Level 13, pH Value Alkaline, Product Series BSI Industrial Cleaner, Rinse Required Yes, Nonflammable Yes, Net Weight 48.6 lb.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.