Cleaner, Lemon, 1 gal., Bottle, 9.05 lb., PK4

  • Mfr # BSI1001

  • Zoro # G4335199


product price: $34.99
/pk 4, $8.75/ea

Key Features

Recommended Dilution
Ready to Use
Size
1 gal.
Color
White
Cleaner Container Size
1 gal
Contains
Dipropylene Glycol Monomethyl Ether, Ethylenediaminetetraacetic Acid Tetrasodium Salt, Sodium Hydroxide, Trade Secret 1-5, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSI1001
Zoro #
G4335199
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal.
Cleaner Container Size
1 gal
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Item
Hard Surface Cleaner
Recommended Dilution
Ready to Use
Color
White
Contains
Dipropylene Glycol Monomethyl Ether, Ethylenediaminetetraacetic Acid Tetrasodium Salt, Sodium Hydroxide, Trade Secret 1-5, Water
Cleaner Form
Liquid
Flash Point
Greater than 200 Degrees F
Degreaser Container Type
Jug
Container Type
Jug
Sub-Category
Multi-Surface Cleaners
Item - All Purpose Cleaners
All Purpose Cleaner
Cleaner Container Type
Jug
RTU Yield per Container
Ready to use
VOC Content
0%
Effective Temp.
Room Temperature
Application
Appliances, Basins, Ceramic Tiles, Chrome, Fiberglass, Porcelain, Sinks, Stainless Steel, Tubs
Net Weight
9.05 lb.
Fragrance
Lemon
Primary Chemical
None
Includes Chemical
None
Cleaner Chemical Product Grouping
All Purpose Cleaner
Standards
Letter of Guarantee, OSHA
Properties
Butyl Free, Nonflammable
Nonflammable
Yes
pH Level
12
Product Series
BSI Industrial Cleaner
Rinse Required
Yes
pH Value
Alkaline
NSF Rating
Not Rated
Butyl Free
Yes
Surfaces for Use On
Hard Nonporous Surfaces

Description

Hard Surface Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Lemon, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards Letter of Guarantee, OSHA, Color White, Butyl Free Yes, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, pH Level 12, pH Value Alkaline, Product Series BSI Industrial Cleaner, Rinse Required Yes, Nonflammable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.