Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Container, Plastic, White

  • Mfr # SS20001

  • Zoro # G5677607


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Container Type
Container
Color
White
Material
Plastic
Includes
Jug Tag, Wall Rack
For Use With
ADB0002-BS, ADB0001, SS10001, SS10002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS20001
Zoro #
G5677607
UPC #
-
Country of Origin
United States

Dimensions

Size
25 gal

Details

Item
Container
Container Type
Container
Color
White
Material
Plastic
Includes
Jug Tag, Wall Rack
For Use With
ADB0002-BS, ADB0001, SS10001, SS10002

Description

Container, Size 2.5 gal, Material Plastic, White, Includes Jug Tag, Wall Rack, For Use With ADB0002-BS, ADB0001, SS10001, SS10002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.