Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Walk-Behind Sprayer, 30 gal

  • Mfr # USP20141

  • Zoro # G115508160


product price: $2,737.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
30 gal
Compatible Mfg. Model Number
BSI-100, BSI-101, BSI-102, BSI-103, BSI-104, SS10018, SS10019, SS10020
Features
Best Sanitizers Offers a Variety of Sprayers Designed for Demanding Applications in the Food Processing and Industrial Cleaning Industries, Chemical Applicators that Project Clinging Liquid Spray onto Surfaces up Close or at a Distance
Dispensing Type
Spray
Bottle Material
Linear Low Density Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USP20141
Zoro #
G115508160
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38 7/8 in
Wheel Diameter
10 in
Hose Length
30 ft

Details

Item
Cordless Walk-Behind Sprayer
Container Capacity
30 gal
Compatible Mfg. Model Number
BSI-100, BSI-101, BSI-102, BSI-103, BSI-104, SS10018, SS10019, SS10020
Features
Best Sanitizers Offers a Variety of Sprayers Designed for Demanding Applications in the Food Processing and Industrial Cleaning Industries, Chemical Applicators that Project Clinging Liquid Spray onto Surfaces up Close or at a Distance
Dispensing Type
Spray
Bottle Material
Linear Low Density Polyethylene
Closure Diamenter
158.75 mm
Graduation Increments
5 gal
Sprayer Color
Black, Silver
Graduation Markings
15 gal; 20 gal; 25 gal; 30 gal
Seal Material
Santoprene
Bottle Color
White
Acid Resistant Seal
No
Nozzle Spray Pattern
Stream
Tank Material
Poly
Tank Capacity
30 gal
Product Type
Walk-Behind Sprayer
Seal/Gasket Material
Santoprene
Sprayer Pressure Release
No
Adjustable Nozzle
No
Speed Settings
Fixed
Number of Chargers Included
0
Frame Material
Plastic
In Tank Filter
No
Spray Distance - Minimum
10 ft
Number of Speeds
1
Wheel Type
Solid
Application
Cleaning and Degreasing
Number of Batteries Included
0
Includes Spot Sprayer
Spot Sprayer Not Included
Sprayer Form
Walk-Behind
Spray Liquid
Non-Foam
Spray Distance - Maximum
30 ft
Chemical Compatibility
Acids, Alkalis, Cleaners and Degreasers
Sprayer Pressure - Maximum
80 psi
Mixing System
Mix-in-Tank
Pressurizing Method
Pneumatic
Power Source
Air-Powered

Description

Portable Foam Unit, 30 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.