Zoro Homepage

Cordless Walk-Behind Sprayer, 30 gal

  • Mfr # USP20225

  • Zoro # G815508231


product price: $3,274.99
/ea
Free Shipping & Returns

Key Features

Compatible Mfg. Model Number
BSI-200, BSI-225, BSI-250, BSI-400, BSI-45, BSI-500, BSI-525, SS10018, SS10019, SS10020
Container Capacity
30 gal
Features
Best Sanitizers Offers a Variety of Foamers Designed for Demanding Applications in the Food Processing and Industrial Cleaning Industries, Chemical Applicators that Project Clinging Foam onto Surfaces up Close or at a Distance
Dispensing Type
Foam
Closure Diamenter
158.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USP20225
Zoro #
G815508231
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
38 7/8 in
Hose Length
30 ft
Wheel Diameter
10 in

Details

Item
Cordless Walk-Behind Sprayer
Compatible Mfg. Model Number
BSI-200, BSI-225, BSI-250, BSI-400, BSI-45, BSI-500, BSI-525, SS10018, SS10019, SS10020
Container Capacity
30 gal
Features
Best Sanitizers Offers a Variety of Foamers Designed for Demanding Applications in the Food Processing and Industrial Cleaning Industries, Chemical Applicators that Project Clinging Foam onto Surfaces up Close or at a Distance
Dispensing Type
Foam
Closure Diamenter
158.75 mm
Acid Resistant Seal
No
Sprayer Color
Blue, Silver
Graduation Increments
5 gal
Seal Material
Santoprene
Bottle Color
White
Bottle Material
Linear Low Density Polyethylene
Graduation Markings
15 gal; 20 gal; 25 gal; 30 gal
Seal/Gasket Material
Santoprene
Nozzle Spray Pattern
Foaming
Product Type
Walk-Behind Sprayer
Tank Material
Poly
Tank Capacity
30 gal
Includes Spot Sprayer
Spot Sprayer Not Included
Sprayer Pressure Release
No
Mixing System
Mix-in-Tank
Number of Chargers Included
0
Number of Batteries Included
0
Power Source
Air-Powered
Spray Distance - Minimum
25 ft
Pressurizing Method
Pneumatic
Number of Speeds
1
Sprayer Pressure - Maximum
80 psi
Sprayer Form
Walk-Behind
In Tank Filter
No
Chemical Compatibility
Acids, Alkalis, Cleaners and Degreasers
Wheel Type
Solid
Spray Liquid
Foam
Speed Settings
Fixed
Application
Cleaning and Degreasing
Frame Material
Plastic
Spray Distance - Maximum
30 ft
Adjustable Nozzle
Yes

Description

Portable Foam Unit, 30 gal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.