Dish Soap, 5 gal, Bucket
- Mfr # BSI2752
- Zoro # G813368004
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Washing Type
Hand Wash
Cleaner Form
Liquid
Fragrance
Unscented
Primary Chemical
Cocamidopropyl Betaine, Lauramine Oxide, Sodium C14-16 Olefin Sulfonate, Sodium Laureth Sulfate, Sodium Lauryl Sulfate, Sodium Xylene Sulfonate
pH Value
Alkaline
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSI2752
- Zoro #
- G813368004
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Washing Type
- Hand Wash
- Item
- Dish Soap
- Cleaner Form
- Liquid
- Fragrance
- Unscented
- Primary Chemical
- Cocamidopropyl Betaine, Lauramine Oxide, Sodium C14-16 Olefin Sulfonate, Sodium Laureth Sulfate, Sodium Lauryl Sulfate, Sodium Xylene Sulfonate
- pH Value
- Alkaline
- Recommended Dilution
- 1:32 to 1:40
- pH Level
- 8.5 to 10
- Color
- Blue
- Rinse Required
- Yes
- Product Label
- Warewashing Detergent
- Standards
- 2012 OSHA Hazard Communication Standard (29 CFR 1910.1200)
- Container Type
- Bucket
- Base Formula
- Chemical-Based Solvent
- Phosphate Free
- Yes
- Product Type
- Dish Soap
- Series
- BSI-275
- Wire Color
- Blue
Description
Dish Soap, Washing Type Hand Wash, Container Type Bucket, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Product Series BSI-275, Cleaner Form Liquid, Product Label Warewashing Detergent, Standards 2012 OSHA Hazard Communication Standard (29 CFR 1910.1200), Base Formula Chemical Based Solvent, Color Blue, Phosphate Free Yes
Restrictions
WARNING:
This product can expose you to chemicals including Dichloroacetic acid,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.