Doorway Foam Unit, 8" L x 13" W x 16" H
Mfr # DFX0002-2
Zoro # G9871395
product price:Â $2,982.99
/ea
Free Shipping & Returns
Key Features
Users per Minute
1
Voltage AC
120 V AC
Special Features
Premix Santo Twin Line Nozzle Assembly for 2 Nozzle Configuration
Foot Sanitizer Width
18 in
External Water Connection
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DFX0002-2
Zoro #
G9871395
UPC #
-
Country of Origin
United States
Dimensions
Foot Sanitizer Width
18 in
Foot Sanitizer Length
20 in
Foot Sanitizer Height
16 in
Details
Item
Doorway Foam Unit
Users per Minute
1
Voltage AC
120 V AC
Special Features
Premix Santo Twin Line Nozzle Assembly for 2 Nozzle Configuration
External Water Connection
No
Dairy Approved Feet
No
Maximum Number of Users
1
Drain Connection
1/2 in
Material of Construction
Stainless Steel
Tubing Material
Santoprene
Description
Doorway Foam Unit, Users per Minute 1, Foot Sanitizer Height 16 in, Foot Sanitizer Width 18 in, Foot Sanitizer Length 20 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 120 V AC, External Water Connection No, Drain Connection 1/2 in, Material of Construction Stainless Steel, Weight Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.