Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DryBootScrubber, SS, 44inH, 29inL, 16inW

  • Mfr # BSX100-D

  • Zoro # G0131179


product price: $2,674.99
/ea
Free Shipping & Returns

Key Features

Foot Sanitizer Width
16 in
Material of Construction
Stainless Steel
External Water Connection
Yes
Special Features
(4) Removable Vertical Side Brushes, (1) Removable Sole Brush
Foot Sanitizer Height
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSX100-D
Zoro #
G0131179
UPC #
-
Country of Origin
United States

Dimensions

Foot Sanitizer Width
16 in
Foot Sanitizer Height
44 in
Foot Sanitizer Length
29 in

Details

Item
Dry Boot Scrubber
Material of Construction
Stainless Steel
External Water Connection
Yes
Special Features
(4) Removable Vertical Side Brushes, (1) Removable Sole Brush
Users per Minute
2 to 3 (Slow Walk); 3 to 6 (Fast Walk)
Dairy Approved Feet
No
Voltage AC
110 V AC
Weight Capacity
400 lb
Maximum Number of Users
1

Description

Dry Boot Scrubber, Users per Minute 2 to 3 (Slow Walk); 3 to 6 (Fast Walk), Foot Sanitizer Height 44 in, Foot Sanitizer Width 16 in, Foot Sanitizer Length 29 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC 110 V AC, External Water Connection Yes, Drain Connection Not Applicable, Material of Construction Stainless Steel, Weight Capacity 400 lb, Special Features (4) Removable Vertical Side Brushes, (1) Removable Sole Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.