FootwearSntzngUnit, SS, 42inH, 29inL, 30inW
Mfr # ADB0003
Zoro # G9221360
product price:Â $11,126.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Length
29 in
Voltage AC
None
Foot Sanitizer Width
30 in
Foot Sanitizer Height
42 in
Dairy Approved Feet
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADB0003
Zoro #
G9221360
UPC #
-
Country of Origin
United States
Dimensions
Length
29 in
Foot Sanitizer Width
30 in
Foot Sanitizer Height
42 in
Foot Sanitizer Length
29 in
Details
Item
Footwear Sanitizing Unit
Voltage AC
None
Dairy Approved Feet
No
External Water Connection
No
Material of Construction
Stainless Steel
Users per Minute
15 to 25
Maximum Number of Users
1
Drain Connection
None
Special Features
Comes with Air Regulator and Inline Sediment Filter, Compressed Air Requires No Electricity, (8) Atomizing Spray Nozzles (Four Per Boot), Will Not Activate Until Both Feet are in Place
Description
Footwear Sanitizing Unit, Users per Minute 15 to 25, Foot Sanitizer Height 42 in, Foot Sanitizer Width 30 in, Foot Sanitizer Length 29 in, Maximum Number of Users 1, Dairy Approved Feet No, Voltage AC None, External Water Connection No, Drain Connection None, Material of Construction Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.