Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granulated Floor Cleaner, 40 lb.

  • Mfr # DS10005

  • Zoro # G4335095


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Form
Granular
Color
White
Fragrance
Unscented
Container Type
Bucket
Coverage per Gallon
2000 to 3000 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS10005
Zoro #
G4335095
UPC #
-
Country of Origin
United States

Dimensions

Size
40 lb
Container Size
40 lb

Details

Item
Floor Cleaner
Form
Granular
Color
White
Fragrance
Unscented
Container Type
Bucket
Coverage per Gallon
2000 to 3000 sq ft
Recommended Dilution
Ready to Use
RTU Yield per Container
Ready to use
Required Brush Speed
175 to 1500 rpm
VOC Content
0%
pH Range
5 to 7
Standards
DSL, NDSL, NFPA, TSCA
Maintenance Frequency
1 to 3 Times per Week
Primary Chemical
None
Cleaner Form
Granules
Rinse Required
Yes
Low Foaming
Yes
Minimum Required Brush Speed
175 RPM
Maximum Coverage Area
3,000 sq ft
Nonflammable
Yes
Minimum Coverage Area
2,000 sq ft
pH Value
Neutral
Maximum Required Brush Speed
1,500 RPM
Properties
Low Foam, Nonflammable
Biodegradable
No
Product Series
Dry Step
pH Level
8
For Floor Type
Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood

Description

Floor Cleaner, Cleaner Form Granules, Container Size 40 lb, Container Type Bucket, For Floor Type Asphalt, Brick, Ceramic, Concrete, Granite, Laminate, Linoleum, Marble, Porcelain, Rubber, Slate, Terrazzo, Travertine, Vinyl, Wood, pH Level 8, pH Value Neutral, Product Series Dry Step, Properties Low Foam, Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Standards DSL, NDSL, NFPA, TSCA, Color White, Fragrance Unscented, Maximum Coverage Area 3,000 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.