Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Sanitizer, 1L, PK6

  • Mfr # SA10012

  • Zoro # G4994902


product price: $100.99
/pk 6, $16.83/ea
Free Shipping & Returns

Key Features

Formula
Ethyl Alcohol
Hygiene Form
Liquid
Hygiene Properties
None
Hygiene Series
Alpet E3+
Fragrance
Fragrance Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA10012
Zoro #
G4994902
UPC #
359900686068
Country of Origin
United States

Dimensions

Size
1,000 mL
Container Size
1 L

Details

Formula
Ethyl Alcohol
Hygiene Form
Liquid
Hygiene Properties
None
Hygiene Series
Alpet E3+
Fragrance
Fragrance Free
Packaging Type
Case
Requires Dispenser
Yes
Standards
FDA (GRAS), NSF, USDA
Color
Clear
Item
Hand Sanitizer
Package Type
Pump Bottle
Uses Dispenser
AD10061, MD10010
Industry Type
Healthcare
Form
Liquid
Features
Atomized Spray Provides Better Coverage, Kills 99.9999% of 26 Tested Pathogens in 15 Seconds, Kosher, Pareve and Halal Certified
Container Type
Pump Bottle
Application
Food Processing/Food Service, Grocery, Industrial Hygiene, Janitorial Sanitation
Refill Type
No Refill
Material
Liquid
Alcohol Content
71 %
Manufacturer Dispenser Part Number
AD10061, MD10010
NSF Rating
E3
Number of Pumps Included
0
Product Type
Hand Sanitizer
Series
Alpet E3 Plus

Description

Hand Sanitizer, Form Liquid, Formula Ethyl Alcohol, Container Type Pump Bottle, Container Size 1 L, Fragrance Fragrance Free, Requires Dispenser Yes, Series Alpet E3 Plus, Number of Pumps Included 0, NSF Rating E3, Manufacturer Dispenser Part Number AD10061, MD10010, Color Clear, Product Type Hand Sanitizer, Standards FDA (GRAS), NSF, USDA, Application Food Processing/Food Service, Grocery, Industrial Hygiene, Janitorial Sanitation, Alcohol Content 71 Percent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.