Zoro Homepage

Hand Sanitizer, Clear, PK6

  • Mfr # SA10040

  • Zoro # G916474824


product price: $146.99
/pk 6, $24.50/ea
Free Shipping & Returns

Key Features

Container Size
1,250 mL
Formula
Ethyl Alcohol
Features
Kills 99.999% of (30) Tested Pathogens in 15 Seconds
Container Type
Cartridge
Alcohol Content
62 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA10040
Zoro #
G916474824
UPC #
359900125055
Country of Origin
United States

Dimensions

Container Size
1,250 mL

Details

Formula
Ethyl Alcohol
Features
Kills 99.999% of (30) Tested Pathogens in 15 Seconds
Container Type
Cartridge
Alcohol Content
62 %
Application
Food Processing, Food Service
Standards
FDA, NSF
Hygiene Properties
Dye Free
Manufacturer Dispenser Part Number
AD10048, AD10048B, MD10030, MD10030B
Fragrance
Fragrance Free
Requires Dispenser
Yes
Color
Clear
Series
Alpet(R) E3
Product Type
Hand Sanitizer
Form
Foam
Item
Hand Sanitizer
NSF Rating
E3

Description

Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,250 mL, Fragrance Fragrance Free, Hygiene Properties Dye Free, Requires Dispenser Yes, Series Alpet(R) E3, Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number AD10048, AD10048B, MD10030, MD10030B, Color Clear, Product Type Hand Sanitizer, Standards FDA, NSF, Grainger Dispenser Part Number 36P155, 36P156, 36P168, 36P169, Application Food Processing, Food Service

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.