Zoro Homepage

Hand Sanitizer Dispenser, 1250mL, Black

  • Mfr # AD10048B

  • Zoro # G5896956


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Semi Gloss
Mount Type
Wall
Series
VersaClenz
Compatible with Manufacturer Model Number
SA10039, SA10040, SMA0025U, SMA0026U, SMA0027U, SMA0028U, SO10029, SO10030, SO10031, SO10032, SO10035, SO10036, SO10041, SO10050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD10048B
Zoro #
G5896956
UPC #
359900902014
Country of Origin
China

Dimensions

Refill Size
1,250 mL
Depth
4 in
Height
11 in
Width
4 in
Overall Width
12 in
Overall Depth
7 in
Size
1250mL
Overall Height
4 1/2 in

Details

Item
Hand Sanitizer Dispenser
Color
Black
Material
Plastic
Finish
Semi Gloss
Mount Type
Wall
Series
VersaClenz
Compatible with Manufacturer Model Number
SA10039, SA10040, SMA0025U, SMA0026U, SMA0027U, SMA0028U, SO10029, SO10030, SO10031, SO10032, SO10035, SO10036, SO10041, SO10050
For Use With
SA10039, SA10040, SMA0025U, SMA0026U, SMA0027U, SMA0028U, SO10029, SO10030, SO10031, SO10032, SO10035, SO10036, SO10041, SO10050
Form
Foam, Liquid
Operation Mode
Automatic
Power Source
Battery
Refill Type
Cartridge
Standards
ADA Compliant
Features
Dispenses Sprays, Foams, Liquids, Lotions, Soaps and Sanitizers
Number of Batteries Required
4
Product Type
Hand Sanitizer Dispenser
Compatible Manufacturer Part Number
SA10039, SA10040, SMA0025U, SMA0026U, SMA0027U, SMA0028U, SO10029, SO10030, SO10031, SO10032, SO10035, SO10036, SO10041, SO10050
Batteries Included
Yes
Compatible Manufacturer Model Number
SA10039, SA10040, SMA0025U, SMA0026U, SMA0027U, SMA0028U, SO10029, SO10030, SO10031, SO10032, SO10035, SO10036, SO10041, SO10050
For Use With Mfr. Model Number
SA10039, SA10040, SMA0025U, SMA0026U, SMA0027U, SMA0028U, SO10029, SO10030, SO10031, SO10032, SO10035, SO10036, SO10041, SO10050
Compatible with Manufacturer Model No.
SA10039, SA10040, SMA0025U, SMA0026U, SMA0027U, SMA0028U, SO10029, SO10030, SO10031, SO10032, SO10035, SO10036, SO10041, SO10050
Compatible with Mfr. Model No.
SA10039, SA10040, SMA0025U, SMA0026U, SMA0027U, SMA0028U, SO10029, SO10030, SO10031, SO10032, SO10035, SO10036, SO10041, SO10050
For Use with Mfr Model Number
SA10039, SA10040, SMA0025U, SMA0026U, SMA0027U, SMA0028U, SO10029, SO10030, SO10031, SO10032, SO10035, SO10036, SO10041, SO10050
Compatible Pump Manufacturer Part Number
SA10039, SA10040, SMA0025U, SMA0026U, SMA0027U, SMA0028U, SO10029, SO10030, SO10031, SO10032, SO10035, SO10036, SO10041, SO10050
Compatible Mfr. Model Number
SA10039, SA10040, SMA0025U, SMA0026U, SMA0027U, SMA0028U, SO10029, SO10030, SO10031, SO10032, SO10035, SO10036, SO10041, SO10050

Description

Hand Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Plastic, Series VersaClenz, Finish Semi Gloss, Compatible with Manufacturer Model Number SA10039, SA10040, SMA0025U, SMA0026U, SMA0027U, SMA0028U, SO10029, SO10030, SO10031, SO10032, SO10035, SO10036, SO10041, SO10050, Refill Size 1,250 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 7 in, Overall Height 4 1/2 in, Overall Width 12 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.