Zoro Homepage

Hand Sanitizer Dispenser, 1250mL, Black

  • Mfr # MD10030B

  • Zoro # G4994744


product price: $58.39
/ea

Key Features

Material
ABS Plastic, Steel
Finish
Semi Gloss
Mount Type
Wall
Series
VersaClenz
Compatible with Manufacturer Model Number
SA10039, SA10040, SMA0025U, SMA0026U, SMA0027U, SMA0028U, SO10029, SO10030, SO10031, SO10032, SO10035, SO10036, SO10041, SO10050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD10030B
Zoro #
G4994744
UPC #
359900903011
Country of Origin
China

Dimensions

Refill Size
1,250 mL
Depth
4 in
Height
11 in
Width
4 in
Overall Width
12 in
Overall Depth
7 in
Size
1250mL
Overall Height
4 1/2 in

Description

Hand Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, Steel, Series VersaClenz, Finish Semi Gloss, Compatible Manufacturer Part Number SA10039, SA10040, SMA0025U, SMA0026U, SMA0027U, SMA0028U, SO10029, SO10030, SO10031, SO10032, SO10035, SO10036, SO10041, SO10050, Refill Size 1,250 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 7 in, Overall Height 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.