Hand Sanitizer Dispenser, Silver
Mfr # MD10014
Zoro # G316246168
product price: $1,152.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Floor
Material
Stainless Steel
Refill Size
1 gal
Base Material
Stainless Steel
Pole Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MD10014
Zoro #
G316246168
UPC #
-
Country of Origin
United States
Dimensions
Refill Size
1 gal
Overall Width
12 in
Base Width
12 in
Counter Hole Diameter
6 in
Overall Height
44 in
Base Depth
16 in
Spout Length
3 in
Maximum Countertop Thickness
1 in
Overall Depth
16 in
Description
Hand Sanitizer Dispenser Stand, Product Type Dispenser Stand, Series EZ Step2, Overall Height 44 in, Color Silver, Compatible Manufacturer Part Number SA10014, Pole Material Stainless Steel, Mount Type Floor, Finish Polished, Standards EPA Approved, Includes Manual Air Button, Features Arched Base Allows Water to Pass Through Easily, Ergonomic Hand Grip, Compatible Grainger Part Number 36P173, Base Depth 16 in, Base Width 12 in, Base Material Stainless Steel, For Dispenser Type Foot Operated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.