Zoro Homepage

Hand Sanitizer Pump Kit, 1L

  • Mfr # JPP10007

  • Zoro # G4994717


product price: $7.15
/ea

Key Features

Packaging Type
Case
Size
1000mL
Color
Clear
Industry Type
Healthcare
Package Type
Pump Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPP10007
Zoro #
G4994717
UPC #
359900755016
Country of Origin
Viet Nam

Dimensions

Size
1000mL
Overall Width
3 in
Overall Height
8 in

Details

Packaging Type
Case
Color
Clear
Item
Hand Sanitizer Pump Kit
Industry Type
Healthcare
Package Type
Pump Kit
Material
Plastic
Ligature Resistant
No
Compatible Manufacturer Part Number
SMA0016U
Product Type
Pump Kit
Compatible with Manufacturer Model Number
SMA0016U
Compatible Manufacturer Model Number
SMA0016U
For Use With Mfr. Model Number
SMA0016U
Compatible with Manufacturer Model No.
SMA0016U
Compatible with Mfr. Model No.
SMA0016U
For Use with Mfr Model Number
SMA0016U
Compatible Pump Manufacturer Part Number
SMA0016U
Compatible Mfr. Model Number
SMA0016U

Description

Hand Sanitizer Pump Kit, Color Clear, Product Type Pump Kit, Material Plastic, Compatible Manufacturer Part Number SMA0016U, Ligature Resistant No, Standards Not Applicable, Overall Height 8 in, Overall Width 3 in, Compatible Grainger Part Number 36P179

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.