Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Cleaner, 275 gal, Tote

  • Mfr # BSI5004

  • Zoro # G4944307


product price: $4,227.99
/ea
Item requires special delivery charges. A $1,050.00 per item surcharge will be applied.

Key Features

Container Type
Palletized Tank
Container Size
275 gal
Standards
Kosher
NSF Rating
Not Rated
VOC Content
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSI5004
Zoro #
G4944307
UPC #
-
Country of Origin
United States

Dimensions

Container Size
275 gal

Details

Item
Heavy-Duty Cleaner
Container Type
Palletized Tank
Standards
Kosher
NSF Rating
Not Rated
VOC Content
0%
EPA Registered
No
Fragrance
Mild
Cleaner Form
Foam
Product Series
BSI Industrial Cleaner Series
Recommended Dilution
2 to 12 oz per 1 gal hot water
Surfaces for Use On
Hard Nonporous Surfaces
Cleaner Chemical Product Grouping
Disinfectant; Sanitizer
Primary Chemical
None
Rinse Required
Yes

Description

Heavy-Duty Cleaner, Primary Chemical Sodium Hydroxide, Container Type Dispensing Tote, Container Size 275 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 2 to 12 oz per 1 gal, Fragrance Mild, Cleaner Form Foam, Surfaces for Use On Hard Nonporous Surfaces, Standards Kosher, Product Series BSI Industrial Cleaner Series, VOC Content 0 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered No

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.