Zoro Homepage

Heavy-Duty Cleaner, 55 gal, Drum

  • Mfr # BSI5003

  • Zoro # G4944313


product price: $1,021.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Container Size
55 gal
Standards
Kosher
Cleaner Chemical Product Grouping
Disinfectant; Sanitizer
Recommended Dilution
2 to 12 oz per 1 gal hot water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSI5003
Zoro #
G4944313
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Heavy-Duty Cleaner
Container Type
Drum
Standards
Kosher
Cleaner Chemical Product Grouping
Disinfectant; Sanitizer
Recommended Dilution
2 to 12 oz per 1 gal hot water
VOC Content
0%
Primary Chemical
None
NSF Rating
Not Rated
Fragrance
Mild
Cleaner Form
Foam
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registered
No
Rinse Required
Yes
Product Series
BSI Industrial Cleaner Series

Description

Heavy-Duty Cleaner, Primary Chemical Sodium Hydroxide, Container Type Drum, Container Size 55 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 2 to 12 oz per 1 gal, Fragrance Mild, Cleaner Form Foam, Surfaces for Use On Hard Nonporous Surfaces, Standards Kosher, Product Series BSI Industrial Cleaner Series, VOC Content 0 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered No

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.