Liquid Glass Cleaner, 5 gal., Clear, Blue, Unscented, Pail

  • Mfr # BSI1022

  • Zoro # G8630831


product price: $213.00
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Pail
Fragrance
Unscented
Cleaner Container Size
5 gal
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSI1022
Zoro #
G8630831
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Size
5 gal.
Container Size
5 gal

Details

Item
Glass Cleaner
Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Pail
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
Alcohol
Color
Clear, Blue
Container Type
Pail
For Use On
Glass
Contains
Ethylendiaminetetraacetic Acid Tetrasodium Salt, Isopropyl Alcohol, Propylene Glycol N-Butyl Ether, Trade Secret 1-4, Water, 2-Aminoethanol
Case Quantity
1
Standards
California Proposition 65 Compliant
Cleaner Chemical Product Grouping
Glass Cleaners
Flash Point
91 Degrees F
Ammonia Free
Yes
pH Value
Alkaline
pH Level
10.5
Butyl Free
No
Surfaces for Use On
Appliance, Countertop, Door, Glass, Mirrors, Stainless Steel, Windows
Product Series
No Series

Description

Glass Cleaner, Ammonia Free Yes, Container Size 5 gal, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Unscented, Standards California Proposition 65 Compliant, Butyl Free No, Color Clear Blue, Flash Point 91 Degrees F, Primary Chemical Alcohol, Product Series No Series, Properties Not Applicable, Recommended Dilution Ready to Use, Surfaces for Use On Appliance, Countertop, Door, Glass, Mirrors, Stainless Steel, Windows

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.