Non-Voc Biodegradable Degreaser, 55 Gal Drum, Liquid, Aqueous

  • Mfr # BSI2153

  • Zoro # G4944368


product price: $1,666.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
All Metals, Concrete, Plastics, Vinyl, Ceramic, Glass
Fragrance
Mild
Recommended Dilution
1:1 to 1:5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSI2153
Zoro #
G4944368
UPC #
-
Country of Origin
United States

Dimensions

Size
55 Gal

Details

Item
Non-Voc Biodegradable Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
All Metals, Concrete, Plastics, Vinyl, Ceramic, Glass
Fragrance
Mild
Recommended Dilution
1:1 to 1:5
Color
Aqueous
Degreaser Container Type
Drum

Description

Degreaser, Drum, 55 gal, Ready to Use/Concentrated Concentrated, Cleaner Form Liquid, VOC Content 0 Percent, Dielectric Strength Undetermined, Not Applicable, Base Formula Water-Based, NSF Rating Not Rated, Properties Biodegradable, Non-Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.